Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # LM451349

  • Zoro # G408638185


product price: $1,232.59
/ea
Free Shipping & Returns

Key Features

Cone Width
2.25 in
Cage Material
Steel
Number of Rows
One
Outside Diameter
13.19 in
Inside Diameter
12.649 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM451349
Zoro #
G408638185
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.25 in
Outside Diameter
13.19 in
Inside Diameter
12.649 in
Shaft Fillet Radius
0.14 in
Bore Diameter
10 1/2 in
For Cup Width
1.75 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
LM451310
Standards
ABMA/ANSI
Bearing Industry Number
LM451349
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
153,000 lbf
Bore Type
Cylindrical
Ring Material
Carbon Steel
Static Load Capacity
335,000 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM451349, Bore Diameter 10 1/2 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM451310, Cone Width 2.25 in, For Cup Width 1.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 13.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 153,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.