Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # LM613449

  • Zoro # G908638135


product price: $63.19
/ea

Key Features

Cone Width
0.866 in
Cage Material
Steel
Ring Material
Carbon Steel
Shaft Fillet Radius
0.06 in
Compatible Cup Manufacturer Part Number
LM613410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM613449
Zoro #
G908638135
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.866 in
Shaft Fillet Radius
0.06 in
Outside Diameter
4.09 in
Bore Diameter
2 3/4 in
For Cup Width
0.625 in
Inside Diameter
3.805 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
LM613410
Number of Rows
One
Bore Type
Cylindrical
Dynamic Load Capacity
20,800 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bearing Industry Number
LM613449
Static Load Capacity
29,000 lbf
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM613449, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM613410, Cone Width 0.866 in, For Cup Width 0.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.09 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,800 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.