Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # LM665949

  • Zoro # G108637921


product price: $5,475.99
/ea
Free Shipping & Returns

Key Features

Cone Width
3.25 in
Cage Material
Steel
Number of Rows
One
Dynamic Load Capacity
297,000 lbf
Inside Diameter
18.089 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM665949
Zoro #
G108637921
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
3.25 in
Inside Diameter
18.089 in
Bore Diameter
15 3/16 in
Outside Diameter
18.98 in
Shaft Fillet Radius
0.25 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Dynamic Load Capacity
297,000 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bore Type
Cylindrical
Ring Material
Carbon Steel
Bearing Industry Number
LM665949
Compatible Cup Manufacturer Part Number
LM665910A
Static Load Capacity
720,000 lbf
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM665949, Bore Diameter 15 3/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM665910A, Cone Width 3.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 18.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 297,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.