Tapered Roller Bearing Cone
Mfr # LM739749
Zoro # G308637943
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.562 in
Cage Material
Steel
Ring Material
Carbon Steel
Shaft Fillet Radius
0.14 in
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM739749
Zoro #
G308637943
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.562 in
Shaft Fillet Radius
0.14 in
Outside Diameter
9.41 in
Inside Diameter
9.016 in
Bore Diameter
7 3/4 in
For Cup Width
1.187 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
LM739710
Dynamic Load Capacity
67,000 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Bore Type
Cylindrical
Static Load Capacity
163,000 lbf
Bearing Industry Number
LM739749
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM739749, Bore Diameter 7 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM739710, Cone Width 1.562 in, For Cup Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.41 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 67,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.