Tapered Roller Bearing Cone
Mfr # LM742745
Zoro # G608637933
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Steel
System of Measurement
Inch
Inside Diameter
9.998 in
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM742745
Zoro #
G608637933
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Inside Diameter
9.998 in
For Cup Width
1.375 in
Bore Diameter
8 3/8 in
Outside Diameter
10.47 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
LM742710
Static Load Capacity
202,000 lbf
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Number of Rows
One
Standards
ABMA/ANSI
Bearing Industry Number
LM742745
Dynamic Load Capacity
90,000 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM742745, Bore Diameter 8 3/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM742710, Cone Width 1.812 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.47 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 90,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.