Tapered Roller Bearing Cone
Mfr # LM757049
Zoro # G008637878
product price: $3,238.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.5 in
Cage Material
Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
LM757010
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM757049
Zoro #
G008637878
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
2.5 in
Outside Diameter
14.96 in
Bore Diameter
12 in
Shaft Fillet Radius
0.25 in
For Cup Width
1.875 in
Inside Diameter
14.253 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
LM757010
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Static Load Capacity
390,000 lbf
Bearing Industry Number
LM757049
Dynamic Load Capacity
167,000 lbf
Bore Type
Cylindrical
Number of Rows
One
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM757049, Bore Diameter 12 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM757010, Cone Width 2.5 in, For Cup Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 14.96 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 167,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.