Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # LM814849

  • Zoro # G008637908


product price: $69.39
/ea

Key Features

Cone Width
1 in
Cage Material
Steel
Ring Material
Carbon Steel
Bore Diameter
3 1/16 in
Static Load Capacity
41,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM814849
Zoro #
G008637908
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1 in
Bore Diameter
3 1/16 in
Inside Diameter
3.908 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.45 in
For Cup Width
0.75 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Static Load Capacity
41,500 lbf
System of Measurement
Inch
Number of Rows
One
Compatible Cup Manufacturer Part Number
LM814810
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
LM814849
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
24,700 lbf
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM814849, Bore Diameter 3 1/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM814810, Cone Width 1 in, For Cup Width 0.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.45 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,700 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.