Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # M236849

  • Zoro # G708637918


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.125 in
Cage Material
Steel
Bore Diameter
7 in
Number of Rows
One
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M236849
Zoro #
G708637918
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.125 in
Bore Diameter
7 in
Outside Diameter
9.49 in
Shaft Fillet Radius
0.14 in
Inside Diameter
8.992 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
109,000 lbf
Bearing Industry Number
M236849
Static Load Capacity
207,000 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
M236810
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number M236849, Bore Diameter 7 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M236810, Cone Width 2.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 109,000 lbf, Inside Diameter 8.992 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.