Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # M241547

  • Zoro # G308637936


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.281 in
Cage Material
Steel
Number of Rows
One
Static Load Capacity
261,000 lbf
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M241547
Zoro #
G308637936
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.281 in
Inside Diameter
10.71 in
Bore Diameter
8 in
Shaft Fillet Radius
0.14 in
Outside Diameter
10.71 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Static Load Capacity
261,000 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
130,000 lbf
Bearing Industry Number
M241547
Roller Material
Carbon Steel
Bore Type
Cylindrical
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
M241510
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number M241547, Bore Diameter 8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M241510, Cone Width 2.281 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.71 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 130,000 lbf, Inside Diameter 10.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.