Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # M252337

  • Zoro # G508637989


product price: $4,639.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.937 in
Cage Material
Steel
Bore Diameter
9 3/4 in
Dynamic Load Capacity
216,000 lbf
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M252337
Zoro #
G508637989
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.937 in
Bore Diameter
9 3/4 in
Inside Diameter
13.311 in
Shaft Fillet Radius
0.25 in
Outside Diameter
14.02 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
216,000 lbf
System of Measurement
Inch
Static Load Capacity
435,000 lbf
Roller Material
Carbon Steel
Bearing Industry Number
M252337
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Compatible Cup Manufacturer Part Number
M252310
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number M252337, Bore Diameter 9 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M252310, Cone Width 2.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 14.02 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 216,000 lbf, Inside Diameter 13.311 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.