Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # M252349

  • Zoro # G308637905


product price: $2,827.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.937 in
Cage Material
Steel
Shaft Fillet Radius
0.25 in
Inside Diameter
13.311 in
Bore Diameter
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M252349
Zoro #
G308637905
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.937 in
Shaft Fillet Radius
0.25 in
Inside Diameter
13.311 in
Bore Diameter
10 5/8 in
Outside Diameter
14.02 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Compatible Cup Manufacturer Part Number
M252310
Roller Material
Carbon Steel
Bore Type
Cylindrical
Dynamic Load Capacity
216,000 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
435,000 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Bearing Industry Number
M252349

Description

Tapered Roller Bearing Cone, Bearing Industry Number M252349, Bore Diameter 10 5/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M252310, Cone Width 2.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 14.02 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 216,000 lbf, Inside Diameter 13.311 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.