Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # M348449

  • Zoro # G108637709


product price: $2,018.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Steel
Bore Diameter
9 3/4 in
Standards
ABMA/ANSI
Bearing Industry Number
M348449
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M348449
Zoro #
G108637709
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Bore Diameter
9 3/4 in
Shaft Fillet Radius
0.25 in
Inside Diameter
12.1 in
Outside Diameter
12.64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Standards
ABMA/ANSI
Bearing Industry Number
M348449
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
M348410
Ring Material
Carbon Steel
Dynamic Load Capacity
172,000 lbf
Number of Rows
One
Static Load Capacity
360,000 lbf
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number M348449, Bore Diameter 9 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M348410, Cone Width 2.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 12.64 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 172,000 lbf, Inside Diameter 12.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.