Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # M349549

  • Zoro # G208637760


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.25 in
Cage Material
Steel
Shaft Fillet Radius
0.25 in
Roller Material
Carbon Steel
Bearing Industry Number
M349549
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M349549
Zoro #
G208637760
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.25 in
Shaft Fillet Radius
0.25 in
Inside Diameter
12.211 in
For Cup Width
1.75 in
Outside Diameter
12.68 in
Bore Diameter
10 1/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Bearing Industry Number
M349549
Dynamic Load Capacity
148,000 lbf
Number of Rows
One
Compatible Cup Manufacturer Part Number
M349510
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Load Capacity
320,000 lbf
Bore Type
Cylindrical
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number M349549, Bore Diameter 10 1/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M349510, Cone Width 2.25 in, For Cup Width 1.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 12.68 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 148,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.