Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # M533349S

  • Zoro # G108637587


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.732 in
Cage Material
Steel
Roller Material
Carbon Steel
Static Load Capacity
162,000 lbf
Bearing Industry Number
M533349S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M533349S
Zoro #
G108637587
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.732 in
Outside Diameter
8.54 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.417 in
Inside Diameter
6.982 in
Bore Diameter
6 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Static Load Capacity
162,000 lbf
Bearing Industry Number
M533349S
Ring Material
Carbon Steel
Dynamic Load Capacity
85,500 lbf
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
M533310
Number of Rows
One
Minimum Temperature
-40 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number M533349S, Bore Diameter 6 1/2 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M533310, Cone Width 1.732 in, For Cup Width 1.417 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 85,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.