Zoro Homepage

Tapered Roller Bearing Cone, M802048

  • Mfr # M802048

  • Zoro # G0184627


product price: $25.19
/ea

Key Features

Bore Dia. (In.)
1.625 in
Cone Width
1.01 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
18,100 lb
Static Load Capacity (Lb.)
23,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M802048
Zoro #
G0184627
UPC #
4547359489576
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.625 in
Cone Width
1.01 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
0.137 in
Outside Diameter
3.11 in
Inside Diameter
1.625 in
Bore Diameter
1 5/8 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number M802048, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PZ16, Compatible Cup Manufacturer Part Number M802011, Cone Width 1.01 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.11 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 89 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.