Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 02878

  • Zoro # G606626557


product price: $46.39
/ea

Key Features

Cone Width
0.875 in
Cage Material
Steel
Bore Type
Tapered
Bore Diameter
1 3/8 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02878
Zoro #
G606626557
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.875 in
Bore Diameter
1 3/8 in
Outside Diameter
2.875 in
Inside Diameter
1.375 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
12,700 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
02820
Minimum Temperature
-40 Degrees F
Number of Rows
One
Ring Material
Carbon Steel
Static Load Capacity
15,300 lbf
Bearing Industry Number
2878
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.