Zoro Homepage

Tapered Roller Bearing Cones, 0.566" W

  • Mfr # 05079

  • Zoro # G106626637


product price: $44.69
/ea

Key Features

Cone Width
0.566 in
Cage Material
Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Static Load Capacity
5,450 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05079
Zoro #
G106626637
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.566 in
Outside Diameter
1.75 in
Inside Diameter
0.786 in
Bore Diameter
25/32 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Static Load Capacity
5,450 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
5079
Number of Rows
One
Compatible Cup Manufacturer Part Number
05185
Dynamic Load Capacity
5,400 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.