Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 15106

  • Zoro # G306626581


product price: $25.99
/ea

Key Features

Cone Width
0.812 in
Cage Material
Steel
Bore Diameter
1 1/16 in
Static Load Capacity
12,100 lbf
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15106
Zoro #
G306626581
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.812 in
Bore Diameter
1 1/16 in
Outside Diameter
2.437 in
Inside Diameter
1.062 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
12,100 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Bearing Industry Number
15106
Compatible Cup Manufacturer Part Number
15245, 15250
Ring Material
Carbon Steel
Dynamic Load Capacity
10,500 lbf
Number of Rows
One
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.