Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 1775

  • Zoro # G106626576


product price: $59.59
/ea

Key Features

Cone Width
0.781 in
Cage Material
Steel
Inside Diameter
0.75 in
Number of Rows
One
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775
Zoro #
G106626576
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.781 in
Inside Diameter
0.75 in
Bore Diameter
3/4 in
Outside Diameter
2.086 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
1729
Minimum Temperature
-40 Degrees F
Bearing Industry Number
1775
Bore Type
Tapered
Static Load Capacity
10,500 lbf
Ring Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
9,550 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.