Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 25521

  • Zoro # G106626569


product price: $20.89
/ea

Key Features

Cup Width
0.75 in
For Cup Width
19.05 mm
System of Measurement
Inch
Ring Material
Alloy Steel
Bore Diameter
45.618 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25521
Zoro #
G106626569
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.75 in
For Cup Width
19.05 mm
Bore Diameter
45.618 mm
Outside Diameter
3 17/64 in
Overall Width
19.05 mm

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
4T-25590,4T-25581, 4T-25580, 4T-25577, 4T-25572, 4T-25578

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.