Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 25581

  • Zoro # G006626577


product price: $40.79
/ea

Key Features

Cone Width
1 in
Cage Material
Steel
Bore Diameter
1 3/4 in
Static Load Capacity
22,000 lbf
Dynamic Load Capacity
17,100 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25581
Zoro #
G006626577
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Bore Diameter
1 3/4 in
Inside Diameter
1.75 in
Outside Diameter
3.228 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
22,000 lbf
Dynamic Load Capacity
17,100 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
25520, 25521
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
Bearing Industry Number
25581
System of Measurement
Inch
Number of Rows
One
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.