Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 25880

  • Zoro # G806626623


product price: $33.29
/ea

Key Features

Cone Width
0.968 in
Cage Material
Steel
Outside Diameter
2.875 in
Bore Type
Tapered
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25880
Zoro #
G806626623
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.968 in
Outside Diameter
2.875 in
Inside Diameter
1.436 in
Bore Diameter
1 27/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Tapered
Number of Rows
One
Static Load Capacity
19,100 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
25820, 25821
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
25880
Dynamic Load Capacity
16,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.