Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 2789

  • Zoro # G706626624


product price: $35.19
/ea

Key Features

Cone Width
1.01 in
Cage Material
Steel
System of Measurement
Inch
Dynamic Load Capacity
16,400 lbf
Compatible Cup Manufacturer Part Number
2720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2789
Zoro #
G706626624
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.01 in
Inside Diameter
1.562 in
Bore Diameter
1 9/16 in
Outside Diameter
2.875 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Dynamic Load Capacity
16,400 lbf
Compatible Cup Manufacturer Part Number
2720
Number of Rows
One
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Bearing Industry Number
2789
Static Load Capacity
20,300 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.