Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 3198

  • Zoro # G606626625


product price: $66.69
/ea

Key Features

Cone Width
1.181 in
Cage Material
Steel
Inside Diameter
1.125 in
Static Load Capacity
22,000 lbf
Outside Diameter
2.859 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3198
Zoro #
G606626625
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.181 in
Inside Diameter
1.125 in
Outside Diameter
2.859 in
Bore Diameter
1 1/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
22,000 lbf
System of Measurement
Inch
Bearing Industry Number
3198
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
19,000 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
3120
Number of Rows
One
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.