Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 3476

  • Zoro # G306626598


product price: $70.89
/ea

Key Features

Cone Width
1.172 in
Cage Material
Steel
Bore Diameter
1 1/4 in
Maximum Temperature
250 Degrees F
Static Load Capacity
25,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3476
Zoro #
G306626598
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.172 in
Bore Diameter
1 1/4 in
Outside Diameter
3.123 in
Inside Diameter
1.25 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
25,600 lbf
Bore Type
Tapered
Dynamic Load Capacity
20,900 lbf
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
3420
Ring Material
Carbon Steel
Bearing Industry Number
3476
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.