Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 3478

  • Zoro # G406626627


product price: $71.19
/ea

Key Features

Cone Width
1.172 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
3420
Number of Rows
One
Bearing Industry Number
3478
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3478
Zoro #
G406626627
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.172 in
Inside Diameter
1.375 in
Outside Diameter
3.123 in
Bore Diameter
1 3/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
3420
Number of Rows
One
Bearing Industry Number
3478
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bore Type
Tapered
System of Measurement
Inch
Ring Material
Carbon Steel
Static Load Capacity
25,600 lbf
Dynamic Load Capacity
20,900 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.