Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 3585

  • Zoro # G106626583


product price: $44.49
/ea

Key Features

Cone Width
1.216 in
Cage Material
Steel
Maximum Temperature
250 Degrees F
Outside Diameter
3.312 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3585
Zoro #
G106626583
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.216 in
Outside Diameter
3.312 in
Bore Diameter
1 5/8 in
Inside Diameter
1.625 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
3525
Bearing Industry Number
3585
Static Load Capacity
26,300 lbf
Dynamic Load Capacity
21,100 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.