Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 390A

  • Zoro # G206626575


product price: $48.39
/ea

Key Features

Cone Width
0.866 in
Cage Material
Steel
Ring Material
Carbon Steel
Bore Diameter
2 1/2 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390A
Zoro #
G206626575
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.866 in
Bore Diameter
2 1/2 in
Inside Diameter
2.5 in
Outside Diameter
4.33 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
394A
Bore Type
Tapered
Bearing Industry Number
390A
Dynamic Load Capacity
20,200 lbf
Static Load Capacity
27,700 lbf
Number of Rows
One
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.