Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 392

  • Zoro # G006626560


product price: $54.49
/ea

Key Features

Cone Width
0.866 in
Cage Material
Steel
Bore Diameter
2 7/16 in
Number of Rows
One
Dynamic Load Capacity
20,200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392
Zoro #
G006626560
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.866 in
Bore Diameter
2 7/16 in
Inside Diameter
2.437 in
Outside Diameter
4.33 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Dynamic Load Capacity
20,200 lbf
Static Load Capacity
27,700 lbf
Bearing Industry Number
392
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
394A
System of Measurement
Inch
Bore Type
Tapered
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.