Tapered Roller Bearing Cones
Mfr # 397
Zoro # G806626555
product price: $62.19
/eaKey Features
Cone Width
0.866 in
Cage Material
Steel
Bore Diameter
2 23/64 in
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397
Zoro #
G806626555
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.866 in
Bore Diameter
2 23/64 in
Outside Diameter
4.33 in
Inside Diameter
2.362 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
394A
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
397
Dynamic Load Capacity
20,200 lbf
Static Load Capacity
27,700 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.