Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 3984

  • Zoro # G006626621


product price: $46.59
/ea

Key Features

Cone Width
1.183 in
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3984
Zoro #
G006626621
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.183 in
Inside Diameter
2.625 in
Bore Diameter
2 39/64 in
Outside Diameter
4.33 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
3920
Bearing Industry Number
3984
System of Measurement
Inch
Ring Material
Carbon Steel
Dynamic Load Capacity
28,100 lbf
Static Load Capacity
42,000 lbf
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.