Tapered Roller Bearing Cones
Mfr # 47890
Zoro # G506626565
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.375 in
Cage Material
Steel
Bore Type
Tapered
Inside Diameter
3.625 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47890
Zoro #
G506626565
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.375 in
Inside Diameter
3.625 in
Outside Diameter
5.625 in
Bore Diameter
3 5/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
69,500 lbf
Compatible Cup Manufacturer Part Number
47620
Dynamic Load Capacity
41,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
47890
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.