Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 529X

  • Zoro # G606626564


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Cone Width
1.42 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
522
Outside Diameter
3.937 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529X
Zoro #
G606626564
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.42 in
Outside Diameter
3.937 in
Bore Diameter
2 in
Inside Diameter
2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
522
Maximum Temperature
250 Degrees F
Bearing Industry Number
529X
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel
Static Load Capacity
42,000 lbf
Dynamic Load Capacity
33,500 lbf
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.