Tapered Roller Bearing Cones
Mfr # 582
Zoro # G806626616
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.437 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Inside Diameter
3.25 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582
Zoro #
G806626616
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.437 in
Inside Diameter
3.25 in
Bore Diameter
3 1/4 in
Outside Diameter
5.5 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
572
Ring Material
Carbon Steel
Bearing Industry Number
582
Static Load Capacity
64,500 lbf
Number of Rows
One
Bore Type
Tapered
Dynamic Load Capacity
42,500 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.