Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 598A

  • Zoro # G706626594


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Cone Width
1.43 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
592A
Bearing Industry Number
598A
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598A
Zoro #
G706626594
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.43 in
Bore Diameter
3 5/8 in
Outside Diameter
5.812 in
Inside Diameter
3.625 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
592A
Bearing Industry Number
598A
Number of Rows
One
Maximum Temperature
250 Degrees F
Static Load Capacity
71,000 lbf
Bore Type
Tapered
System of Measurement
Inch
Ring Material
Carbon Steel
Dynamic Load Capacity
44,500 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.