Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 6389-TRB

  • Zoro # G106626590


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.205 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
6320
Ring Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6389-TRB
Zoro #
G106626590
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.205 in
Bore Diameter
2 5/8 in
Inside Diameter
2.625 in
Outside Diameter
5.344 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
6320
Ring Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
65,000 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Static Load Capacity
91,000 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Bearing Industry Number
6389
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.