Tapered Roller Bearing Cones
Mfr # 6580
Zoro # G506626619
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.169 in
Cage Material
Steel
Bore Diameter
3 1/2 in
Compatible Cup Manufacturer Part Number
6535
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6580
Zoro #
G506626619
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
2.169 in
Bore Diameter
3 1/2 in
Inside Diameter
3.5 in
Outside Diameter
6.299 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
6535
Ring Material
Carbon Steel
Dynamic Load Capacity
76,500 lbf
Bore Type
Tapered
Number of Rows
One
Static Load Capacity
118,000 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
6580
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.