Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 740

  • Zoro # G906626578


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.837 in
Cage Material
Steel
Dynamic Load Capacity
64,500 lbf
Minimum Temperature
-40 Degrees F
Inside Diameter
3.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740
Zoro #
G906626578
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.837 in
Inside Diameter
3.187 in
Bore Diameter
3 3/16 in
Outside Diameter
5.905 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
64,500 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Bearing Industry Number
740
Compatible Cup Manufacturer Part Number
742
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
93,500 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.