Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 757

  • Zoro # G906626615


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.9 in
Cage Material
Steel
Bearing Industry Number
757
Static Load Capacity
99,000 lbf
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757
Zoro #
G906626615
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.9 in
Bore Diameter
3 1/4 in
Outside Diameter
6.299 in
Inside Diameter
3.25 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bearing Industry Number
757
Static Load Capacity
99,000 lbf
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
67,000 lbf
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
752
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Number of Rows
One
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.