Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 855

  • Zoro # G206626612


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.265 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
854
Inside Diameter
3.5 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855
Zoro #
G206626612
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.265 in
Inside Diameter
3.5 in
Bore Diameter
3 1/2 in
Outside Diameter
7.5 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
854
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
94,500 lbf
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
144,000 lbf
Bearing Industry Number
855
Bore Type
Tapered
Number of Rows
One
System of Measurement
Inch
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.