Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 9278

  • Zoro # G406626597


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9278
Zoro #
G406626597
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.812 in
Bore Diameter
2 11/16 in
Outside Diameter
4.665 in
Inside Diameter
2.687 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
57,500 lbf
Bearing Industry Number
9278
Static Load Capacity
67,500 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
9220
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.