Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # HH221434

  • Zoro # G406626573


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.265 in
Cage Material
Steel
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH221434
Zoro #
G406626573
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.265 in
Outside Diameter
7.5 in
Bore Diameter
3 1/2 in
Inside Diameter
3.5 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HH221410
Number of Rows
One
Dynamic Load Capacity
107,000 lbf
Ring Material
Carbon Steel
Static Load Capacity
152,000 lbf
Bearing Industry Number
HH221434
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.