Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # HM237545

  • Zoro # G606626618


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Steel
Bearing Industry Number
HM237545
Outside Diameter
2.5 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM237545
Zoro #
G606626618
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.5 in
Outside Diameter
2.5 in
Bore Diameter
7 in
Inside Diameter
7 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bearing Industry Number
HM237545
System of Measurement
Inch
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
HM237510
Dynamic Load Capacity
165,000 lbf
Number of Rows
One
Static Load Capacity
227,000 lbf
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.