Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # HM89446

  • Zoro # G606626632


product price: $36.99
/ea

Key Features

Cone Width
1.125 in
Cage Material
Steel
Bore Type
Tapered
Inside Diameter
1.375 in
Compatible Cup Manufacturer Part Number
HM89410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM89446
Zoro #
G606626632
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Inside Diameter
1.375 in
Bore Diameter
1 3/8 in
Outside Diameter
3 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM89410
Dynamic Load Capacity
17,500 lbf
Bearing Industry Number
HM89446
Static Load Capacity
23,600 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.