Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # JLM506810

  • Zoro # G506626602


product price: $22.29
/ea

Key Features

Cup Width
0.728 in
System of Measurement
Inch
Bore Diameter
55 mm
For Cup Width
18.5 mm
Ring Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM506810
Zoro #
G506626602
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.728 in
Bore Diameter
55 mm
For Cup Width
18.5 mm
Outside Diameter
3 17/32 in
Overall Width
18.5 mm

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JLM506849

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.