Tapered Roller Bearing Cones
Mfr # LM12711
Zoro # G806626562
product price: $7.19
/eaKey Features
Cup Width
0.475 in
Bore Diameter
21.986 mm
For Cup Width
12.065 mm
Outside Diameter
1 51/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM12711
Zoro #
G806626562
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.475 in
Bore Diameter
21.986 mm
For Cup Width
12.065 mm
Outside Diameter
1 51/64 in
Overall Width
12.065 mm
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
LM12749
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.