Tapered Roller Bearing Cones
Mfr # LM603012
Zoro # G406626566
product price: $12.19
/eaKey Features
Cup Width
0.656 in
For Cup Width
16.667 mm
Outside Diameter
3 1/16 in
Bore Diameter
45.242 mm
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM603012
Zoro #
G406626566
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.656 in
For Cup Width
16.667 mm
Outside Diameter
3 1/16 in
Bore Diameter
45.242 mm
Overall Width
16.667 mm
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
LM603049
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.