Taper Roller Bearing Cup, 2 25/64in Bore

  • Mfr # 13620

  • Zoro # G7618555


product price: $18.39
/ea

Key Features

Outside Dia. (In.)
5.5115 in
Cup Width
0.593 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13620
Zoro #
G7618555
UPC #
4547359514636
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5.5115 in
Cup Width
0.593 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.236 in
Min. Housing Shoulder Dia. (In.)
4.921 in
Bore Diameter
2 25/64 in
Overall Width
0.593 in
Housing Fillet Radius
0.03 in
Outside Diameter
2 45/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
59.5 kN
Application
Forestry, Mining, Steel Manufacturing
Compatible Cone Manufacturer Part Number
13687
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Alloy Steel
Standards
ABMA
Ring Material Grade
52100

Description

Tapered Roller Bearing Cup, Bore Diameter 2 25/64 in, Compatible Cone Grainger Part Number 55PX04, Compatible Cone Manufacturer Part Number 13687, Cup Width 0.593 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.593 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.03 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 59.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.