Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 1 59/64in Bore

  • Mfr # 1729

  • Zoro # G0184968


product price: $15.79
/ea

Key Features

Outside Dia. (In.)
2.717 in
Cup Width
0.625 in
Bearing Width (In.)
0.75 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1729
Zoro #
G0184968
UPC #
4547359515947
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.717 in
Cup Width
0.625 in
Bearing Width (In.)
0.75 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
2.56 in
Min. Housing Shoulder Dia. (In.)
2.4 in
Housing Fillet Radius
1.3 mm
Bore Diameter
1 59/64 in
Outside Diameter
2 15/64 in
Overall Width
0.625 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
46.5 kN
Ring Material
Alloy Steel
Ring Material Grade
52100
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
1755, 1775, 1779, 1780
Minimum Temperature
-40 Degrees F
Standards
ABMA
Application
Forestry, Mining, Steel Manufacturing

Description

Tapered Roller Bearing Cup, Bore Diameter 1 59/64 in, Compatible Cone Grainger Part Number 55PX19, Compatible Cone Manufacturer Part Number 1755, 1775, 1779, 1780, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 15/64 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.