Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 2 25/32in Bore

  • Mfr # 18620

  • Zoro # G0186009


product price: $19.49
/ea

Key Features

Outside Dia. (In.)
2.125 in
Cup Width
0.531 in
Bearing Width (In.)
0.875 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18620
Zoro #
G0186009
UPC #
4547359516210
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.125 in
Cup Width
0.531 in
Bearing Width (In.)
0.875 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
1.97 in
Min. Housing Shoulder Dia. (In.)
1.69 in
Housing Fillet Radius
1.5 mm
Bore Diameter
2 25/32 in
Overall Width
0.531 in
Outside Diameter
3 1/8 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Static Load Capacity
56 kN
Ring Material Grade
52100
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Standards
ABMA
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
18685, 18690
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter 2 25/32 in, Compatible Cone Grainger Part Number 55PX21, 55PX22, Compatible Cone Manufacturer Part Number 18685, 18690, Cup Width 0.531 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 1/8 in, Overall Width 0.531 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.5 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.